Shop All Exit Signs
Lyle
Not An Exit Sign, English, 14" W, 10" H, Polyester, White
Mfr # LCU1-0008-ED_14x10
Zoro # G6051269
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU1-0008-ED_14x10
- Zoro # G6051269
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/250 in |
Description
Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 7.5-8, PR (470638-007-39)
- WHEELOCK Multitone Horn, 12/24VDC, Red, 5-1/4 in. H (CN121067)
- DESCO Foot Grounder, Full Coverage, Yellow, M (17271)
- CLC WORK GEAR CLC V235 Ultralight Knee Pad, Hook-and-Loop Closure, Elastic Strap, Black (V235)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1079-NP_14X10)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0005-GA_14x10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1074-NP_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1077-NP_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1087-NA_14x10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (U7-1079-RD_14X10)
- LYLE No Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0007-ED_14x10)
- Lyle Exit Signs