Shop All Traffic Signs
Lyle
Not A Through Street Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW14-1A-24HA
Mfr # LW14-1A-24HA
Zoro # G4887793
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not A Through Street
- Width 24 in
- Height 24 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LW14-1A-24HA
- Zoro # G4887793
- UPC # 849362013637
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Not A Through Street Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Alarm Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English (MFXG448VP)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-1101-EG_12x18 (T1-1101-EG_12x18)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (SE4570)
- LYLE No Thru Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, LR7-94-18DA (LR7-94-18DA)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24HA (W11-2-24HA)
- LYLE Children at Play Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1336-HI_12x18 (T1-1336-HI_12x18)
- LYLE Speed Limit Warning Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5016-HI_12x18 (T1-5016-HI_12x18)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1579-RA_14X10 (U5-1579-RA_14X10)
- LYLE Reflective Traffic Safety Label, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (U6-1280-RD_14X10)
- BRADY Traffic Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (129495)
- Lyle Traffic Signs