Shop All Facility Signs
Lyle
Non-Potable Water Notice, Plastic, 10"x7", Height: 7 in, LCU5-0291-NP_10X7
Mfr # LCU5-0291-NP_10X7
Zoro # G8869099
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0291-NP_10X7
- Zoro # G8869099
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Plastic Potable Water Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-M)
- MCR SAFETY Leather Double Palm 4.5 Gaunt, L, PK12 (1201DP)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- PIP Disposable Sleeve, White, 18" L, PK1000 (2418PE)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1217-RD_7X5 (U5-1217-RD_7X5)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1514-RD_7X5 (U5-1514-RD_7X5)
- LYLE We are Doing Notice, Decal, 7"x5", 5 in Height, 7 in Width, Reflective Sheeting, English (LCU5-0142-RD_7X5)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1145-RA_10X7 (U7-1145-RA_10X7)
- LYLE Notice Sign, RecycldReflecAlum, 7inWx10inH, U5-1273-RA_7X10 (U5-1273-RA_7X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1197-RA_10X7 (U7-1197-RA_10X7)
- ACCUFORM Quality Control Sign, 10X14", PLSTC, ENG, Legend Style: Text, MQTL901VP (MQTL901VP)
- Lyle Signs