Shop All Facility Signs
Lyle
Non-Potable Water Notice, Decal, 5"x3.5", Header Background Color: Blue, LCU5-0291-ND_5X3.5
Mfr # LCU5-0291-ND_5X3.5
Zoro # G8863961
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0291-ND_5X3.5
- Zoro # G8863961
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (92735NM)
- MCR SAFETY Glasses, VL2 Photochromic MAX6 Lenses (VL220PCPF)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NK803ESIN/8)
- NMC Large Format Danger No Smoking Within 50 Feet Sign, D124AC (D124AC)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1121-RD_7X5 (U5-1121-RD_7X5)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1514-RD_7X5 (U5-1514-RD_7X5)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1148-RD_10X7 (U7-1148-RD_10X7)
- LYLE Decaldanger Low Clearance, 10"x7", LCU4-0059-ND_10X7 (LCU4-0059-ND_10X7)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1225-NA_14x10 (U7-1225-NA_14x10)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1155-RD_7X5 (U7-1155-RD_7X5)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Horizontal Die Cut Fire Extinguisher Letters, Black (LDCHBFE)
- Lyle Signs