Shop All Facility Signs
Lyle
Non-Potable Water Notice, Decal, 10"x7", Height: 7 in, LCU5-0068-ND_10X7
Mfr # LCU5-0068-ND_10X7
Zoro # G9170598
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Non-Potable Water Not For Drinking Or Cooking
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0068-ND_10X7
- Zoro # G9170598
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Potable Water Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Not For Drinking Or Cooking, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 11 Men's Composite Rubber Boot, Green (53TY98)
- TALON TRAX Overboot, Mens, 14, 4-Buckle, Blk, Rubber, PR (5AW97)
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262ORD-10PK)
- PYLE Cone Topper Connector, PCNTP16X2 (PCNTP16X2)
- LYLE Decal, Warning Low Clearance, 5 x 3.5", LCU6-0084-ND_5X3.5 (LCU6-0084-ND_5X3.5)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1143-NA_14x10 (U7-1143-NA_14x10)
- LYLE Hygiene Sign, 14x10 In., Bilingual, U1-1049-RA_10X14 (U1-1049-RA_10X14)
- LYLE Non-Potable Water Notice, Decal, 7"x5", Header Background Color: Blue, LCU5-0068-ND_7X5 (LCU5-0068-ND_7X5)
- LYLE Sign, Hand Washing Station (W Sym), LCUV-0093ST-RA_14x10 (LCUV-0093ST-RA_14x10)
- LYLE Property Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1082-HI_12x12 (T1-1082-HI_12x12)
- NMC Symbol A Class Self Closing Slide F Imo Label, IMO137P (IMO137P)
- Lyle Signs