Shop All Security & Access Signs
Lyle
No Trespassing Notice, Plastic, 14"x10", Legend Style: Text
Mfr # LCU5-0247-NP_14X10
Zoro # G8868837
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Trespassing Loitering Soliciting On This Property
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0247-NP_14X10
- Zoro # G8868837
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Trespassing Loitering Soliciting On This Property, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU11)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Blue, One Size (641643B)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- ACCUFORM Hard Hat Label, 1-9/16 In. H, 3 In. W, PK5 (LHTL675)
- LYLE Emergency Exit Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U7-1089-RD_7X5)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1413-RA_10X7 (U5-1413-RA_10X7)
- LYLE Security Sign, 10"W, 14"H, 0.040" Thickness, U1-1001-NA_10x14 (U1-1001-NA_10x14)
- LYLE Notice Sign, 7\u0022 x 10\u0022, Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1182-RD_10X7 (U5-1182-RD_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-RA_14X10 (U1-1024-RA_14X10)
- LYLE Decal, Danger Admittance Only To, 14 x 10", Sign Legend Color: Black (LCU4-0635-ND_14X10)
- ACCUFORM Danger Tag, 5 1/4 in Height, 3 1/4 in Width, English (TAL358)
- Lyle Signs