Shop All Parking Signs
Lyle
No Standing Parking Sign, 18" x 12, T1-1172-EG_12x18
Mfr # T1-1172-EG_12x18
Zoro # G5240641
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Standing Any Time
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1172-EG_12x18
- Zoro # G5240641
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Standing Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Drain Cover, Silver, 24 ga., Square, 6" H (Z499S-6)
- BRADY Lockout Hasp, 6 Lock, Blue, PK5 (65972)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-13874)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, 2XL, 50PK (93-260)
- LYLE Motorcycle Parking Sign, 18" x 12, RP-030-12HA (RP-030-12HA)
- LYLE Do Not Block Driveway Parking Sign, 6x12, T1-1641-HI_12x6 (T1-1641-HI_12x6)
- LYLE Dumpster No Parking Sign, 18" x 12, T1-1731-HI_12x18 (T1-1731-HI_12x18)
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1175-DG_12x18 (T1-1175-DG_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1R-12HA (R7-1R-12HA)
- LYLE Driveway No Parking Sign, 18" x 12, LR7-28-12HA (LR7-28-12HA)
- SIGNMISSION Parking Lot Sign Visitors Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24622 (A-1218-24622)
- Lyle Signs