Shop All No Smoking Signs
Lyle
No Smoking Warning Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English
Mfr # LCU6-0106-RD_14x10
Zoro # G4317665
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend No Smoking Within 50 Feet
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU6-0106-RD_14x10
- Zoro # G4317665
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
No Smoking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, XL, PR (BO600-XL)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 14)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Blue (93283)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- LYLE Reflective Flammable Liquid Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0514-RA_10X7)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU5-0025-RA_14x10 (LCU5-0025-RA_14x10)
- LYLE Decal, Danger Explosive Vapor, Reflective, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting (LCU4-0648-RD_14X10)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1301-RD_10X7 (U3-1301-RD_10X7)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0272-RA_10x7 (LCU4-0272-RA_10x7)
- LYLE No Smoking Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU1-0198-NP_10x7 (LCU1-0198-NP_10x7)
- NMC Caution Flammable Materials No Smoking Sign, C493AB (C493AB)
- Lyle Signs