Shop All No Smoking Signs
Lyle
No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU5-0026-RA_10x7
Mfr # LCU5-0026-RA_10x7
Zoro # G4318758
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Smoking of Any Type Allowed
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0026-RA_10x7
- Zoro # G4318758
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Of Any Type Allowed, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LEQM017VSP)
- SKECHERS Athletic Shoes, 8-1/2, D, Black, Plain, PR (77040 -BLK 8.5)
- GLOBAL VISION Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (COOLDRM)
- KLEENGUARD G60 Purple Nitrile Gloves, 240mm Len, Large/Size 9, Black/White, PK12 (KCC 97432)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1496-RD_10X7 (U3-1496-RD_10X7)
- LYLE Plastic Smoking Area Notice Sign, 7" H, 10" W, Plastic, Vertical Rectangle, LCU5-0069-NP_10X7 (LCU5-0069-NP_10X7)
- LYLE Combustible Dust Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0658-ND (LCU4-0658-ND_5X3.5)
- LYLE No Smoking Danger Reflective Label, 7" H, 10" W, Reflective Sheeting, English, LCU4-0171-RD_10x7 (LCU4-0171-RD_10x7)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1017-RA_10X14 (U1-1017-RA_10X14)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0530-RD_5X3.5 (LCU4-0530-RD_5X3.5)
- NMC Danger, Flammable Material No Smoking Or Open Flames, DGA70RB (DGA70RB)
- Lyle No Smoking Signs