Shop All No Smoking Signs
Lyle
No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U4-1072-RD_10X7
Mfr # U4-1072-RD_10X7
Zoro # G2726258
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Battery Charging Station No Smoking Or Open Flames
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1072-RD_10X7
- Zoro # G2726258
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Station No Smoking Or Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, No Photos Or Video Allowed Sign With Symbol, Portrait (OS-NS-A-1014-V-14753)
- SAFEWAZE 20" Energy Absorber: Soft Loop, Snap Hook (FS8800SP-L)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP29)
- STC Size 6 Men's 8" Work Boot Steel Work Boots, Black (21986-6)
- LYLE Notice Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0037-ED_14x10 (LCU5-0037-ED_14x10)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U1-1025-RD_14X10 (U1-1025-RD_14X10)
- LYLE No Smoking Sign, 14 in H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD_14X10 (U1-1014-RD_14X10)
- LYLE Flammable Gas Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0634-ND_7X5 (LCU4-0634-ND_7X5)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0541-RA_10x7 (LCU4-0541-RA_10x7)
- LYLE Caution No Smoking Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU3-0210-RD_7x5)
- LYLE No Smoking Notice Reflective Label, 10" H, 14 in W, Reflective Sheeting, English, LCU5-0143-RD_14x10 (LCU5-0143-RD_14x10)
- Lyle No Smoking Signs