Shop All No Smoking Signs
Lyle
No Smoking Sign, 6 in Height, 6 in Width, Non-PVC Polymer, Square, English
Mfr # LCU1-0032-ED-PK2_6x6
Zoro # G6046341
product price: $4.89
/pk 2, $2.45/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend NO SMOKING PICTOGRAM
- Width 6 in
- Height 6 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU1-0032-ED-PK2_6x6
- Zoro # G6046341
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 1/250 in |
Description
No Smoking Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Symbol, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- HESKINS LLC Heskins Standard Safety Grip‚Ñ¢ Anti Slip Tape, Black, 6" x 60', 60 Grit (3401015000060NUA)
- AZAR DISPLAYS 11"W x 3"H Adhesive-Back Nameplate, PK10 (199612)
- BOUTON Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant (250-27-0030)
- LYLE Decal, Danger Flammable Liquids, 14 x 10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle (LCU4-0653-ND_14X10)
- LYLE No Smoking Sign, 14 in H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U1-1017-RD_10X14 (U1-1017-RD_10X14)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1118-RA_14X10 (U5-1118-RA_14X10)
- LYLE No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, LCU4-0272-RD_10x7 (LCU4-0272-RD_10x7)
- LYLE Flammable Gas Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0634-ND_7X5 (LCU4-0634-ND_7X5)
- LYLE Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0135-NA_14X10 (LCU4-0135-NA_14X10)
- NMC No Smoking Sign, M759PB (M759PB)
- Lyle No Smoking Signs