Shop All No Smoking Signs
Lyle
No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1014-RA_14X10
Mfr # U1-1014-RA_14X10
Zoro # G9706846
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1014-RA_14X10
- Zoro # G9706846
- UPC # 849362005649
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen UHP, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-114)
- MUTUAL INDUSTRIES 4" X 60' Non-Skid Abrasive Black (17768-91-4000)
- MONTOUR LINE Stanchion Belt Barrier Rubber Base Black Post 11ft.Black Belt (MSR630-BK-BK-110)
- ANSELL 69-210, Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, S (7), 100 PK, Beige (69-210)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1937-RA_14X10 (U3-1937-RA_14X10)
- LYLE No Smoking Danger Reflective Label, 10" H, 14 in W, Reflective Sheeting, English, LCU4-0559-RD_14X10 (LCU4-0559-RD_14X10)
- LYLE No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1017-RA_7X10 (U1-1017-RA_7X10)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1854-RD_14X10 (U3-1854-RD_14X10)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1496-RD_14X10 (U3-1496-RD_14X10)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1126-RD_14X10 (U3-1126-RD_14X10)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474F99 (474F99)
- Lyle No Smoking Signs