Shop All No Smoking Signs
Lyle
No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1018-RA_14X10
Mfr # U1-1018-RA_14X10
Zoro # G9706812
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1018-RA_14X10
- Zoro # G9706812
- UPC # 849362006097
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 20 Feet Of Main Entrances, Exits And Operable Windows, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Sampling Tube, 24" L, 5/8" H (FAST TUBE)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MGG-05-XL)
- BRADY Notice Sign, 10X14", BL and BK/WHT, ENG, Legend: Please Ring Bell, 25832 (25832)
- PRIMELINE TOOLS 4 in. House Number 1, Diecast, Black Finish (5 Pack) (MP4111-5)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U4-1072-RA_10X7 (U4-1072-RA_10X7)
- LYLE No Smoking Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0541-RD_5x3.5)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0272-RA_10x7 (LCU4-0272-RA_10x7)
- LYLE No Smoking Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0130-RD_7x5)
- LYLE No Smoking Sign, 14 in H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-0042-ED_10x14 (LCU1-0042-ED_10x14)
- LYLE Danger No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1301-RD_7X5 (U3-1301-RD_7X5)
- LYLE Diesel Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0392-ND_7X5)
- Lyle No Smoking Signs