Shop All No Smoking Signs
Lyle
No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU6-0106-RA_14x10
Mfr # LCU6-0106-RA_14x10
Zoro # G4317671
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend No Smoking Within 50 Feet
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0106-RA_14x10
- Zoro # G4317671
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX I/O Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/IO)
- NMC Caution Authorized Personnel Only Sign, C416PB (C416PB)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL6X001200)
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 3 In (91295)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U1-1025-RA_10X7 (U1-1025-RA_10X7)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1018-NA_14x10 (U1-1018-NA_14x10)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1670-RA_14X10 (U3-1670-RA_14X10)
- LYLE No Smoking Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (LCU1-0197-ED-PK2_5x7)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1118-RA_14X10 (U5-1118-RA_14X10)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U4-1072-RA_10X7 (U4-1072-RA_10X7)
- SIGNMISSION Danger Sign-Fuel Storage No Smoking-10in x 14in OSHA Sign, 10" L, 14" H, DS-Fuel Storage No Smoking (DS-Fuel Storage No Smoking)
- Lyle Signs