Shop All No Smoking Signs
Lyle
No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU5-0025-RA_14x10
Mfr # LCU5-0025-RA_14x10
Zoro # G4318791
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0025-RA_14x10
- Zoro # G4318791
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- STRANCO Die-Cut Reflective Letter Label, H, 6In H (DWR-6-H-EA)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- SALISBURY Black Switchboard Mat 1/4 in Thick, High Quality Type II Material (M36-2)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1118-RA_14X10 (U5-1118-RA_14X10)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0136-RA_14x10 (LCU4-0136-RA_14x10)
- LYLE No Smoking Sign, 14 in H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-0042-ED_10x14 (LCU1-0042-ED_10x14)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1496-RA_10X7 (U3-1496-RA_10X7)
- LYLE No Smoking Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1072-RD_14X10)
- LYLE Notice Sign, 7" H, 10" W, Vertical Rectangle, English, U5-1522-RA_10X7 (U5-1522-RA_10X7)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474L41 (474L41)
- Lyle Signs