Shop All No Smoking Signs
Lyle
No Smoking Notice Reflective Label, 10" H, 14 in W, Reflective Sheeting, English, LCU5-0143-RD_14x10
Mfr # LCU5-0143-RD_14x10
Zoro # G4318240
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This is A Smoke-Free Facility
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0143-RD_14x10
- Zoro # G4318240
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
No Smoking Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Is A Smoke-Free Facility, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- ANSELL Lab Coat, 3XL, Red, Polyester (66-663)
- CONDOR Back Support, S, Black (6T558)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, L (1830-L)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U1-1018-NA_10x7 (U1-1018-NA_10x7)
- LYLE Combustible Dust Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0658-ND (LCU4-0658-ND_5X3.5)
- LYLE Notice Sign, 7" H, 10" W, Vertical Rectangle, English, U5-1403-RA_10X7 (U5-1403-RA_10X7)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU5-0079-RA_10x7 (LCU5-0079-RA_10x7)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U4-1072-RA_10X7 (U4-1072-RA_10X7)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1025-RA_14X10 (U1-1025-RA_14X10)
- NMC No Smoking, No Fumar, N501R (N501R)
- Lyle Signs