Shop All Traffic Signs
Lyle
No Right Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-1-24HA
Mfr # R3-1-24HA
Zoro # G4887766
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Right Turn Symbol
- Width 24 in
- Height 24 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # R3-1-24HA
- Zoro # G4887766
- UPC # 849362014566
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
No Right Turn Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Boots, Composite, Women, 7, W, Blk, PR (RB417)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86454)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Red/Gray, Medium (N9680M)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH3X0025NF)
- LYLE Bump Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, English (W8-1-12HA)
- LYLE Speed Limit, Speed Control & Radar Speed Traffic Sign, 18 in H, 12 in W, Aluminum, T1-6255-HI_12x18 (T1-6255-HI_12x18)
- LYLE End Road Work Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (G20-2-48HA)
- LYLE Fire Lane Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2817-DG_12x18 (T1-2817-DG_12x18)
- LYLE School Crossing Pictogram Traffic Sign, 24 in Height, 24 in Width, Aluminum, Pentagon, No Text (S1-1-24DA)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1117-EG_12x18 (T1-1117-EG_12x18)
- NMC No Texting While Driving Traffic Sign, TM253H (TM253H)
- Lyle Traffic Signs