Shop All Traffic Signs
Lyle
No Passing Zone Traffic Sign, 38 in Height, 48 in Width, Aluminum, Triangle, English
Mfr # W14-3-48HA
Zoro # G4887705
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Passing Zone
- Width 48 in
- Height 38 in
- Sign Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W14-3-48HA
- Zoro # G4887705
- UPC # 849362017116
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 38 in |
Mounting Hole Dia. | 0.375 in |
Description
No Passing Zone Traffic Sign, Height 38 in, Width 48 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Triangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 100)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8068-YEL)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, L (48125)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23256)
- LYLE Facility Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5949-EG_24x18 (T1-5949-EG_24x18)
- LYLE School Bus Stop Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1020-HI_12x18 (T1-1020-HI_12x18)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24DA (R5-1-24DA)
- LYLE Speed Limit 15 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-15-18HA (R2-1-15-18HA)
- LYLE Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1034-RA_14X10 (U6-1034-RA_14X10)
- LYLE Road Closed Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-3D-30HA)
- SIGNMISSION Truck Sign Instructions Semi Trucks Stop Here Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22788 (A-1218-22788)
- Lyle Traffic Signs