Shop All Parking Signs
Lyle
No Parking This Side Sign, 18" x 12, LR7-35-12HA
Mfr # LR7-35-12HA
Zoro # G4887732
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking This Side
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LR7-35-12HA
- Zoro # G4887732
- UPC # 849362013323
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking This Side Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Welding Jacket, Cotton, Green, S (623036S)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XD411AR)
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Eye Visor for Milwaukee Safety Helmets and Hard Hats (48-73-1410)
- KLEENGUARD Coveralls, L, 25 PK, White, KleenGuard(TM) A30, Zipper (46103)
- LYLE Employee Parking Sign, 18" x 12, T1-1180-EG_12x18 (T1-1180-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1134-EG_12x18 (T1-1134-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-2160-HI_12x18 (T1-2160-HI_12x18)
- LYLE Loading Zone No Parking Sign, 14" W, 10" H, English, Recycled Aluminum, White (U5-1309-RA_14X10)
- LYLE No Parking Anytime Sign, 18" x 12, T1-2903-EG_12x18 (T1-2903-EG_12x18)
- LYLE Visitor Parking Sign, 18" x 12, T1-1191-EG_12x18 (T1-1191-EG_12x18)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-1101-DG_12x18 (T1-1101-DG_12x18)
- Lyle Signs