Shop All Parking Signs
Lyle
No Parking Symbol Parking Sign, 12" x 12, T1-1100-HI_12x12
Mfr # T1-1100-HI_12x12
Zoro # G5262201
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Symbol
- Width 12"
- Height 12"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1100-HI_12x12
- Zoro # G5262201
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 12" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Symbol Parking Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING XL 100/BX (LGBL-XL)
- MPOWER Tygon Tubing 25ft w/ Male Luer Connector (DA-Tygon-25)
- HANDI TREADS Stair Nosing, Gray, 30" W, 9" D (NSN129030GY0)
- BATES Boots, Mens, 9-1/2EW, Lace/Zipper, Black, PR (E02348)
- LYLE ADA Handicapped Parking Sign, 12" x 12, LD9-6-12HA (LD9-6-12HA)
- LYLE No Overnight Parking Sign, 18" x 12, NP-056-12HA (NP-056-12HA)
- LYLE Church Parking Sign, 18" x 12, T1-1486-HI_12x18 (T1-1486-HI_12x18)
- LYLE No Parking Sign, 18" x 12, T1-3035-EG_12x18 (T1-3035-EG_12x18)
- LYLE Do Not Block Driveway Parking Sign, 6x12, T1-1641-HI_12x6 (T1-1641-HI_12x6)
- LYLE Arrow Supplemental Parking Sign, 12" W, 6" H, No Text, Aluminum, Blue (AR-008-12HA)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-HI_12x18 (T1-1091-HI_12x18)
- Lyle Parking Signs