Shop All Parking Signs
Lyle
No Parking Sign, 24" W, 24" H, No Text, Aluminum, White
Mfr # R8-3A-24HA
Zoro # G4887741
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Pictogram
- Width 24"
- Height 24"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # R8-3A-24HA
- Zoro # G4887741
- UPC # 849362015006
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Parking Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Self Retracting Lifeline, 11 ft, 310 lb Capacity, Steel Carabiner Anchor, Harness Steel Snap Hook (3100426)
- LITTLE GIANT Gas Cylinder Storage Unit, 8-Cylinder Cap (GSH-36W-70H)
- VGUARD Hairnet 21", White, PK1000 (B31A11)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Dam No Swimming, Portrait (OS-DS-D-57-V-1644)
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6R-12HA (R7-6R-12HA)
- LYLE No Parking Sign, 12" W, 18" H, English, Aluminum, Red (LR7-100-12HA)
- LYLE Tow Zone No Parking Sign, 24" x 18, T1-1062-DG_18x24 (T1-1062-DG_18x24)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-HI_12x6 (T1-2810-HI_12x6)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-MI01-12HA (HC-MI01-12HA)
- LYLE Reserved Parking Sign, 18" x 12, RP-999-12HA (RP-999-12HA)
- NMC State Handicapped Parking Only Van Accessible California, TMS308G (TMS308G)
- Lyle Parking Signs