Shop All Parking Signs
Lyle
No Parking Sign, 18" x 12, T1-3035-DG_12x18
Mfr # T1-3035-DG_12x18
Zoro # G5194292
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Prohibido Estacionarse
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-3035-DG_12x18
- Zoro # G5194292
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Spanish, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- EZ LINE Under The Hood Single Sign: We Finance (905-SIGN-WE)
- MILWAUKEE TOOL Climbing Red Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1309)
- CHLORIDE Value Plus LED Exit/Combo (VLLCR)
- LYLE Tow Zone Parking Sign, 12" x 10 (HC-NJ01-10HA)
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-EG_12x18 (T1-1871-EG_12x18)
- LYLE Employee Parking Sign, 18" x 12, RP-022-RW-12HA (RP-022-RW-12HA)
- LYLE 10 Minute Parking Parking Sign, 18" x 12, T1-1144-DG_12x18 (T1-1144-DG_12x18)
- LYLE No Parking Sign, 18" x 12, T1-2888-HI_12x18 (T1-2888-HI_12x18)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1047-EG_12x18 (T1-1047-EG_12x18)
- NMC Van Accessible Ada Plaque, TMAS11G (TMAS11G)
- Lyle Signs