Shop All Parking Signs
Lyle
No Parking Sign, 18" x 12, T1-2889-EG_12x18
Mfr # T1-2889-EG_12x18
Zoro # G5242391
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking / Prohibido Estacionarse
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-2889-EG_12x18
- Zoro # G5242391
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Spanish, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, SCT-Vermillion Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3210HS)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear / Gray (60174)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10W)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 2XL (5T209)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1052-DG_12x18 (T1-1052-DG_12x18)
- LYLE Loading Zone No Parking Sign, 14" W, 10" H, English, Recycled Aluminum, White (U5-1309-RA_14X10)
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-DG_12x18 (T1-1071-DG_12x18)
- LYLE Handicap Parking Sign, 18" W, 12" H, English, Aluminum, Blue (L-31-18HA)
- LYLE Permit Parking Sign, 18" x 12, T1-1064-HI_12x18 (T1-1064-HI_12x18)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-HI_12x6 (T1-2810-HI_12x6)
- SIGNMISSION No Parking Do Not Block Entrance Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-23752 (A-DES-G-1818-23752)
- Lyle Parking Signs