Shop All Parking Signs
Lyle
No Parking Sign, 18" x 12, T1-2886-HI_12x18
Mfr # T1-2886-HI_12x18
Zoro # G5178253
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-2886-HI_12x18
- Zoro # G5178253
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, M (FS77325-FR-M)
- IRON AGE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- SIGNMISSION Driveway Sign Truck Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24122 (A-1218-24122)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81919)
- LYLE Tow Zone No Parking Sign, 24" x 18, T1-1062-HI_18x24 (T1-1062-HI_18x24)
- LYLE Reserved Parking Parking Sign, 18" x 12, T1-1004-DG_12x18 (T1-1004-DG_12x18)
- LYLE Employee Parking Sign, 18" x 12, RP-053-12HA (RP-053-12HA)
- LYLE Resident Parking Sign, 18" x 12, T1-1034-EG_12x18 (T1-1034-EG_12x18)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1052-EG_12x18 (T1-1052-EG_12x18)
- LYLE Gate No Parking Sign, 18" x 12, T1-1096-EG_12x18 (T1-1096-EG_12x18)
- LYLE No Parking Parking Sign, 24" x 18 (T1-1071-HI_18x24)
- Lyle Parking Signs