Shop All Parking Signs
Lyle
No Parking Sign, 18" x 12, T1-2886-EG_12x18
Mfr # T1-2886-EG_12x18
Zoro # G5241542
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # T1-2886-EG_12x18
- Zoro # G5241542
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Mesh Classic Vest, Orange, 3XL (150600-200-070-23)
- GASCO Calibration Gas, Nitrogen, Ultra Zero Air Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-1ULTRA)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, S (S61317)
- KLEENGUARD V60 Nemesis Rx Reader Safety Glasses, Black Frame, Clear Lens, +3.0 Diopter Strength, PK6 (KCC28630)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1310-HI_12x18 (T1-1310-HI_12x18)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- LYLE Customer Parking Sign, 18" x 12, T1-1194-EG_12x18 (T1-1194-EG_12x18)
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-EG_12x18 (T1-1036-EG_12x18)
- LYLE No Parking Tow Away Zone Sign, 18" x 12, T1-1153-EG_12x18 (T1-1153-EG_12x18)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1646-HI_12x18 (T1-1646-HI_12x18)
- SIGNMISSION Barber Shop Customer Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24329 (A-1218-24329)
- Lyle Parking Signs