Shop All Parking Signs
Lyle
No Parking Sign, 18" x 12, T1-2885-HI_12x18
Mfr # T1-2885-HI_12x18
Zoro # G5166679
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-2885-HI_12x18
- Zoro # G5166679
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gas Regulator, 0.25Lpm (513)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, 2X (DCHV089D1-2X)
- ZORO SELECT Barcode Printer Label, 2" W, 6" H, White (60DX21)
- STEINER Welding Jacket, M, 30", Green (1030-M)
- LYLE Employee Parking Sign, 18" x 12, T1-1180-DG_12x18 (T1-1180-DG_12x18)
- LYLE No Parking Sign, 18" x 12, T1-2885-EG_12x18 (T1-2885-EG_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1L-12HA (R7-1L-12HA)
- LYLE Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-EG_12x18 (T1-1693-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6206-EG_12x18 (T1-6206-EG_12x18)
- LYLE Tow Zone No Parking Sign, 24" x 18, T1-1062-HI_18x24 (T1-1062-HI_18x24)
- LYLE Guest Parking Sign, 18" x 12, T1-1199-EG_12x18 (T1-1199-EG_12x18)
- Lyle Parking Signs