Shop All Parking Signs
Lyle
No Parking On Grass Sign, 18" x 12, T1-1152-EG_12x18
Mfr # T1-1152-EG_12x18
Zoro # G5255299
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking On Grass
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1152-EG_12x18
- Zoro # G5255299
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking On Grass Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO Hinged Balaclava, Wind-Proof, 3-Panel (16834)
- ERGODYNE Lime Type R Class 3 Standard Vest, 2XL/3 (8320Z)
- MARCO Base Abrasive Blast Respirator Package (10103908)
- ZORO SELECT Asbestos Fiberset PM, Fiberlock, Clear (7475-5)
- LYLE Reserved Parking Sign, 18" x 12, T1-1203-EG_12x18 (T1-1203-EG_12x18)
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-DG_12x18 (T1-1871-DG_12x18)
- LYLE Church Parking Sign, 18" x 12, T1-1148-DG_12x18 (T1-1148-DG_12x18)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1310-HI_12x18 (T1-1310-HI_12x18)
- LYLE Parking Sign, 2-1/2 x 20In, GRN/WHT, Text, CS-002-20HA (CS-002-20HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-OH01-12HA (HC-OH01-12HA)
- LYLE Customer Parking Sign, 18" x 12, T1-6210-EG_12x18 (T1-6210-EG_12x18)
- Lyle Signs