Shop All Parking Signs
Lyle
No Parking Between Signs Sign, 18" x 12
Mfr # T1-1139-EG_12x18
Zoro # G5179872
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Between Signs
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1139-EG_12x18
- Zoro # G5179872
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Between Signs Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 10in. H x 14in. W, Aluminum, Height: 10 in (131698)
- ALLEGRO INDUSTRIES Inlet Filter (9700-01)
- CONDOR Back Support, With Suspender, L (3RUZ4)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SVP203)
- LYLE Parking Sign, 18 X 12In, R/Wht, Text, RP-022-RW-12HA (RP-022-RW-12HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014L-12HA (HC-014L-12HA)
- LYLE Motorcycle Parking Sign, 18" x 12, RP-114-12HA (RP-114-12HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-OR01-12HA (HC-OR01-12HA)
- LYLE Employee Parking Sign, 18" x 12, RP-053-12HA (RP-053-12HA)
- LYLE Church Parking Sign, 18" x 12, T1-1496-HI_12x18 (T1-1496-HI_12x18)
- ACCUFORM No Parking Sign, 36" W, 24" H, English, Plastic, White (MVHR510VP)
- Lyle Signs