Shop All Parking Signs
Lyle
No Parking Anytime Sign, 18" x 12, T1-5162-EG_12x18
Mfr # T1-5162-EG_12x18
Zoro # G5170249
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Any Time
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-5162-EG_12x18
- Zoro # G5170249
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Anytime Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Gray, M, PK12 (9637XSM)
- KINCO Kinco HydroFlector Water-Resistant Suede Cowhide Driver with Double-Palm (397P-M)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP350H-C)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (219TWRS-Z7/6FTGN)
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1173-EG_12x18 (T1-1173-EG_12x18)
- LYLE Visitor Parking Sign, 18" x 12, T1-1191-EG_12x18 (T1-1191-EG_12x18)
- LYLE Parking By Disabled Permit Sign, 18"x12 (HC-FL01-12HA)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1052-DG_12x18 (T1-1052-DG_12x18)
- LYLE ADA Handicapped Parking Sign, 24" x 12, T1-6251-HI_12x24 (T1-6251-HI_12x24)
- LYLE Tow Zone No Parking Sign, 24" x 18, T1-1062-DG_18x24 (T1-1062-DG_18x24)
- BRADY Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue, White (127452)
- Lyle Signs