Shop All Parking Signs
Lyle
No Parking Anytime Sign, 18" x 12, T1-2903-EG_12x18
Mfr # T1-2903-EG_12x18
Zoro # G5221750
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Any Time Prohibido Estacionar
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-2903-EG_12x18
- Zoro # G5221750
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Anytime Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Spanish, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum, Red (R1-1-24DA)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- SCOTCH 3M P95 Paint Spray and Pesticide Cup Disposable Respirator Gray L 1 pc (53P71P1-C)
- CONDOR 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (458T07)
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8L-12HA (R7-8L-12HA)
- LYLE Do Not Block Driveway Parking Sign, 6x12, T1-1641-EG_12x6 (T1-1641-EG_12x6)
- LYLE No Commuter Parking Sign, 18" x 12, T1-2487-EG_12x18 (T1-2487-EG_12x18)
- LYLE Reserved Parking Sign, 18" x 12, RP-057-12HA (RP-057-12HA)
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8-12HA (R7-8-12HA)
- LYLE Fine Supplemental Parking Sign, 6" x 12, T1-2062-EG_12x6 (T1-2062-EG_12x6)
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- Lyle Parking Signs