Shop All Parking Signs
Lyle
No Parking Any Time Sign, 18" x 12, T1-1171-EG_12x18
Mfr # T1-1171-EG_12x18
Zoro # G5200489
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Any Time
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1171-EG_12x18
- Zoro # G5200489
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Any Time Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Outback GORE-TEX Waterproof Hiker Boot, 8WI (FQ0008723)
- FALLTECH Full Body Harness, XL, Polyester (7086BXL)
- BRADY Group Lockout Box, Hinged, 40 Padlocks (65672)
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262ORD-10PK)
- LYLE Parking Sign, 12"W, 18" H, 0.063" Thickness, T1-2399-HI_12x18 (T1-2399-HI_12x18)
- LYLE Parking Sign, 6"H, 12"W, Aluminum, T1-1005-DG_12x6 (T1-1005-DG_12x6)
- LYLE Employee Parking Sign, 18" x 12, T1-1180-EG_12x18 (T1-1180-EG_12x18)
- LYLE Parking Sign, 2-1/2 x 20In, GRN/WHT, Text, CS-002-20HA (CS-002-20HA)
- LYLE No Idling Parking Sign, 18" W, 12" H, English, Aluminum (T1-6285-HI_18x12)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1314-HI_12x18 (T1-1314-HI_12x18)
- SIGNMISSION Parking Lot Sign No Trucks Allowed, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23419 (A-DES-BG-1818-23419)
- Lyle Signs