Shop All Parking Signs
Lyle
No Overnight Parking Sign, 18" x 12, T1-3018-HI_12x18
Mfr # T1-3018-HI_12x18
Zoro # G5252858
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Over Night
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-3018-HI_12x18
- Zoro # G5252858
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Overnight Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Bilingual Safety Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, 125071 (125071)
- BDG PU Coated 18 ga. HPPE, Medium (99-1-9640-8)
- HARRIS Danger Asbestos Hazard Tape 3 (ZBT48BB)
- 3M Disposable Bullet Shape, Red/Yellow (391-1254)
- LYLE Reserved Parking Sign, 18" x 12, T1-1203-DG_12x18 (T1-1203-DG_12x18)
- LYLE No Parking Beyond This Point Sign, 18x12, T1-1151-EG_12x18 (T1-1151-EG_12x18)
- LYLE No Parking Sign, 18" x 12, T1-3035-EG_12x18 (T1-3035-EG_12x18)
- LYLE Security Parking Sign, 18" x 12, RP-054-12HA (RP-054-12HA)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1061-HI_12x18 (T1-1061-HI_12x18)
- SIGNMISSION Tenant Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Tenant P O (A-1218 Tenant Parking - Tenant P O)
- Lyle Parking Signs