Shop All Parking Signs
Lyle
No Overnight Parking Sign, 18" x 12, T1-3018-EG_12x18
Mfr # T1-3018-EG_12x18
Zoro # G5185868
original price:
$21.00
14% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Over Night
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-3018-EG_12x18
- Zoro # G5185868
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Overnight Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (34-845)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 140)
- SEIKO INSTRUMENTS Thermal Printer, SLP Series, Single Color Capability (SLP650)
- MOLDEX Glide Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6445)
- LYLE No Parking Sign, 18" x 12, T1-2889-EG_12x18 (T1-2889-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014L-12HA (HC-014L-12HA)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1057-HI_12x18 (T1-1057-HI_12x18)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-EG_12x6 (T1-2810-EG_12x6)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6246-HI_12x18 (T1-6246-HI_12x18)
- LYLE No Commuter Parking Sign, 18" x 12, T1-2487-EG_12x18 (T1-2487-EG_12x18)
- SIGNMISSION 10 Minute Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Drop Off - 10 Minute Parking (A-1218 Drop Off - 10 Minute Parking)
- Lyle Signs