Shop All Parking Signs
Lyle
No Motorcycle Parking Sign, 18" x 12, NP-008-12HA
Mfr # NP-008-12HA
Zoro # G4887687
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Motorcycle Parking
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # NP-008-12HA
- Zoro # G4887687
- UPC # 849362013903
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
No Motorcycle Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, 2XL (65111318XXL)
- MECHANIX WEAR Mechanics Gloves, XL, Yellow, TekDry(R) (MG-01-011)
- CAL-ROYAL PRODUCTS Men's Handicap Restroom Sign (BL-MH68)
- KENT SAFETY SAR, PFD, Search And Rescue, XL (150400-200-050-12)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-1101-DG_12x18 (T1-1101-DG_12x18)
- LYLE Employee Parking Sign, 18" x 12, RP-022-RW-12HA (RP-022-RW-12HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014R-12HA (HC-014R-12HA)
- LYLE Handicapped Parking Sign, 18" x 12, HC-016-12HA (HC-016-12HA)
- LYLE Reserved Parking Parking Sign, 18" x 12, FD01S (FD01S)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6264-HI_12x18 (T1-6264-HI_12x18)
- LYLE Do Not Block Driveway Sign, 12" x 12, T1-1642-DG_12x12 (T1-1642-DG_12x12)
- Lyle Parking Signs