Shop All Traffic Signs
Lyle
No Left Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-2P-24HA
Mfr # R3-2P-24HA
Zoro # G4887671
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Left Turn
- Width 24 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # R3-2P-24HA
- Zoro # G4887671
- UPC # 849362014610
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
No Left Turn Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 250 (60DY33)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRLG000400)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD82010)
- LYLE Right Lane Ends Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, No Text (W4-2R-BO-30HA)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0266-RA_10x7 (LCU3-0266-RA_10x7)
- LYLE Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1798-HI_12x18 (T1-1798-HI_12x18)
- LYLE Utility Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W21-7-30HA)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-HI_12x18 (T1-1028-HI_12x18)
- LYLE One Way Do Not Enter Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, TR-011-18HA (TR-011-18HA)
- LYLE Speed Limit 30 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-30-18HA (R2-1-30-18HA)
- Lyle Signs