Shop All Parking Signs
Lyle
No Idling Parking Sign, 18" W, 12" H, English, Aluminum
Mfr # T1-6285-HI_18x12
Zoro # G6322990
original price:
$19.85
5% off
new price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend N0 IDLING DIESEL-POWERED VEHICLES OVER 5 TONS ACT 124 OF 2008
- Width 18"
- Height 12"
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-6285-HI_18x12
- Zoro # G6322990
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12" |
Mounting Hole Dia. | 0.375 in |
Description
No Idling Parking Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Shower & Eye Wash Test Record Tag, Pk25 (RPT37)
- LYLE No Right Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-1-24HA (R3-1-24HA)
- PIG Replacement Gasket Kit Burpless Funnel (DRM605)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-EG_12x18 (T1-1871-EG_12x18)
- LYLE No Parking Sign, 18" x 12, T1-3035-EG_12x18 (T1-3035-EG_12x18)
- LYLE Visitor Parking Sign, 18" x 12, T1-1040-EG_12x18 (T1-1040-EG_12x18)
- LYLE No Parking Symbol Parking Sign, 12" x 12, T1-1100-EG_12x12 (T1-1100-EG_12x12)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1646-HI_12x18 (T1-1646-HI_12x18)
- LYLE Tow Zone No Parking Sign, 24" x 18, T1-1062-DG_18x24 (T1-1062-DG_18x24)
- ZING Handicap Parking Sign, Massachusetts (2690)
- Lyle Parking Signs