Shop All Security & Access Signs
Lyle
No Firearms Notice, Aluminum, 14"x10", LCU5-0056-RA_14X10
Mfr # LCU5-0056-RA_14X10
Zoro # G9169505
original price:
$9.95
12% off
new price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Firearms Allowed On Premises
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0056-RA_14X10
- Zoro # G9169505
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On Premises, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-XL)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Orange, 25PK (VSC-ROUND-ORANGE)
- STEINER Welding Jacket, 2XL, 30", Green (1038-2X)
- NOTRAX 16 ft. L x Vinyl, 9/16" Thick (518S0316BL)
- LYLE Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0303-ED_14x10 (LCU5-0303-ED_14x10)
- LYLE Safety Sign, Employees Only, 10in.H (U4-1258-RA_14X10)
- LYLE No Trespassing Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-3158-EG_18x12 (T1-3158-EG_18x12)
- LYLE Admittance Sign, Restricted Area, 7 in. H (U6-1215-RA_10X7)
- LYLE Traffic Sign, 9 x 12In, BK/WHT, Text (SL-016-12HA)
- LYLE Keep Away Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0329-RD_7X5)
- JJ KELLER Caution:Stay Back 100 Feet Sign (8001244)
- Lyle Signs