Shop All Traffic Signs
Lyle
No Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical English, T1-1920-EG_12x18
Mfr # T1-1920-EG_12x18
Zoro # G5234700
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Notice Not An Exit
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1920-EG_12x18
- Zoro # G5234700
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
No Exit Sign For Parking Lots, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Dispenser, Plastic, White, 1 Box (6GLA4)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010LACS-W)
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Extra Large, 2PK (7803059)
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Wide, Aluminum, Diesel Combustible Flammable No Smoking, Landscape (OS-DS-A-1218-L-2529)
- LYLE Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1910-HI_12x18 (T1-1910-HI_12x18)
- LYLE Speed Limit Warning Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1029-EG_18x24 (T1-1029-EG_18x24)
- LYLE Slow Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (LW8-12-30HA)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-HI_12x18 (T1-1014-HI_12x18)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1888-EG_18x18 (T1-1888-EG_18x18)
- LYLE Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24HA (W17-1-24HA)
- LYLE Plant Entrance Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, English (LW2-X12P-24HA)
- Lyle Signs