Shop All Traffic Signs
Lyle
No Exit Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, English, T1-1915-EG_12x12
Mfr # T1-1915-EG_12x12
Zoro # G5251388
original price:
$12.99
10% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Exit
- Width 12 in
- Height 12 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # T1-1915-EG_12x12
- Zoro # G5251388
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
No Exit Sign For Parking Lots, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA09)
- REFRIGIWEAR Cold Protection Mitt Gloves, Sherpa Lining, L (0216RGLDLAR)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, White (463942)
- GHS SAFETY Label, Flame, Gloss Paper, PK1820 (GHS1229)
- LYLE Private Drive & Road Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1927-HI_12x6 (T1-1927-HI_12x6)
- LYLE Do Not Pass Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (R4-1-18HA)
- LYLE Road Closed Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-3D-30HA)
- LYLE Speed Limit 30 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-30-18HA (R2-1-30-18HA)
- LYLE No Trucks Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-2A-24HA (R5-2A-24HA)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, W11-2-30HA (W11-2-30HA)
- LYLE Slow Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (LW8-12-30HA)
- Lyle Signs