Shop All Exit Signs
Lyle
No Exit Sign, English, 14" W, 10" H, Recycled Aluminum
Mfr # LCU1-0007-GA_14x10
Zoro # G6564411
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU1-0007-GA_14x10
- Zoro # G6564411
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CTH-BLACK)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Large (12 pair) (48-22-8927B)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2AQSW02A000)
- NMC Right-To-Know Center Red On Yellow (RTK84)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1085-RD_14X10)
- LYLE Exit Sign, 7 in x 10 in, Aluminum (U1-1016-RA_10X7)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U5-1430-NA_14x10)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0008-NA_14x10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl (U7-1089-RD_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1079-RA_14X10)
- NMC Fire, No Exit, 7X10, Rigid Plastic (M199R)
- Lyle Exit Signs