Shop All Facility Signs
Lyle
No Admittance Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English
Mfr # LCU4-0545-RD_7X5
Zoro # G9351170
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No admittance without authorization
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0545-RD_7X5
- Zoro # G9351170
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
No Admittance Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Admittance Without Authorization, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (SVP206)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, M, PR (48UP87)
- ACID EATER Battery Neutralizer/Degreaser, 1 gal., PK4 (1002-004)
- DANNER 8 Size Men's 6 in Work Boot Steel Work Boot , Brown/Black (12533-8EE)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1596-RA_10X7 (U5-1596-RA_10X7)
- LYLE Notice Sign, 10" Wx7" H, 0.04" Thickness, U5-1225-NA_10x7 (U5-1225-NA_10x7)
- LYLE Aluminum High Pressure Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0075-NA_14X10)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U5-1150-NP_10X7 (U5-1150-NP_10X7)
- LYLE Decaldanger Low Clearance, 7"x5", LCU4-0059-ND_7X5 (LCU4-0059-ND_7X5)
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1110-NA_10x7 (U7-1110-NA_10x7)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, NOTICE Used Oil Storage Area Sign, Landscape (OS-NS-D-1218-L-16796)
- Lyle Facility Signs