Shop All No Smoking Signs
Lyle
Nitrogen Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English
Mfr # LCU4-0600-RD_5X3.5
Zoro # G9484207
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Nitrogen Storage No Smoking No Open Flames
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0600-RD_5X3.5
- Zoro # G9484207
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Nitrogen Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Nitrogen Storage No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 12" H, Orange (OTC12-1-X)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: Large (HW100FG (L))
- NMC Respirator Required Walk On Floor Sign (WFS31)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1667-RA_10X7 (U3-1667-RA_10X7)
- LYLE Reflective Inorganic Arsenic Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0712-RA_14X10)
- LYLE No Smoking Danger Reflective Label, 7" H, 10" W, Reflective Sheeting, English, LCU4-0171-RD_10x7 (LCU4-0171-RD_10x7)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1118-NA_14x10 (U5-1118-NA_14x10)
- LYLE Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0135-NA_14X10 (LCU4-0135-NA_14X10)
- LYLE No Smoking Sign, 18 in H, 24 in W, Horizontal Rectangle, English, SM-022-24HA (SM-022-24HA)
- LYLE Plastic Smoking Area Notice Sign, 7" H, 10" W, Plastic, Vertical Rectangle, LCU5-0069-NP_10X7 (LCU5-0069-NP_10X7)
- Lyle Signs