Shop All Right-To-Know & SDS Signs
Lyle
Msds Information Notice Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English
Mfr # LCU5-0296-ND_10X7
Zoro # G8864366
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Material Safety Data Sheets & The Written Hazard Communication Program Located Here
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0296-ND_10X7
- Zoro # G8864366
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Msds Information Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Material Safety Data Sheets & The Written Hazard Communication Program Located Here, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Blue (GG600L)
- BRADLEY Safety Shower and Eyewash (S19314DC)
- TRANSITION INC Transition Chicago 24 Sunglasses With Yellow Photo Chromic Lens (24 CHICAGO YT)
- ACCUFORM Exit Sign, English, 10 in W, 7 in H, Plastic, Yellow (MEXT916GP)
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- LYLE Msds Information Sign, 10inx8in, Aluminum (LCDF-0003-NA_8x10)
- LYLE Msds Information Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU5-0237-ND_14X10)
- LYLE Msds Information Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU5-0016-ND_7X5)
- BRADY NFPA Sign, 5in. H x 5in. W, PK5 (52177)
- BRADY NFPA Sign, 14 in Height, 10 in Width, Rectangle (99204)
- Lyle Signs