Shop All Right-To-Know & SDS Signs
Lyle
Msds Information Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU5-0237-ND_14X10
Zoro # G8861417
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Material Safety Data Sheets Available Upon Request
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0237-ND_14X10
- Zoro # G8861417
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Msds Information Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Material Safety Data Sheets Available Upon Request, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (RWG550XL)
- BRADY Chemical Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (125640)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20EVC (MHZW20EVC)
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- LYLE Msds Information Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU5-0016-ND_7X5)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- LYLE Msds Information Sign, 10inx8in, Aluminum (LCDF-0003-NA_8x10)
- JJ KELLER SDS Information Here, 7" x 10", Vinyl (8001272)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48871)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48891)
- Lyle Signs