Shop All Traffic Signs
Lyle
Merge Left Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, No Text
Mfr # R4-8-18HA
Zoro # G4887635
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Merge Left
- Width 18 in
- Height 24 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # R4-8-18HA
- Zoro # G4887635
- UPC # 849362014719
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Merge Left Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 2XL, 25 PK, White, KleenGuard(TM) A30, Zipper (46005)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-S)
- CONDOR Stick Welding Gloves, Deerskin Palm, M, PR (4TJV2)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 4XL (70129_480-4XL)
- LYLE Stop Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (LW3-1A-30HA)
- LYLE Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1099-RA_10X7 (U6-1099-RA_10X7)
- LYLE Speed Limit 55 Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (R2-1-55-18HA)
- LYLE Speed Limit 30 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-30-18DA (R2-1-30-18DA)
- LYLE Truck Entrance Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW2-X12T-24DA (LW2-X12T-24DA)
- LYLE Speed Hump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5006-EG_12x18 (T1-5006-EG_12x18)
- LYLE Do Not Enter & Wrong Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1876-DG_12x18 (T1-1876-DG_12x18)
- Lyle Signs