Shop All Security & Access Signs
Lyle
Machine & Operation Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle
Mfr # LCU4-0584-ND_5X3.5
Zoro # G9482481
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter When Equipment Is Operating
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0584-ND_5X3.5
- Zoro # G9482481
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Machine & Operation Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Equipment Is Operating, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (979S0035BL)
- TECHNICHE Small Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZS)
- ZORO SELECT Scoop 5 In 2.5 In 9.5 In 304 SS (46790)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In. (1FEL5)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1796-RA_10X7 (U3-1796-RA_10X7)
- LYLE Do Not Block Door, Reflectve, Decal, 10"x7" (LCU5-0099-ND_10X7)
- LYLE No Trespassing Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-3138-EG_18x12 (T1-3138-EG_18x12)
- LYLE Safety Sign, Bees Stay Clear, 10in.H (U4-1080-RA_14X10)
- LYLE Plastic No Trespassing Notice Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle (LCU5-0247-NP_10X7)
- LYLE Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, Spanish, U1-1006-RA_7X10 (U1-1006-RA_7X10)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Employees Only, CS-Employees Only (CS-Employees Only)
- Lyle Signs