Shop All Machine Signs
Lyle
Lockout Tagout Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English
Mfr # LCU4-0258-RD_5X3.5
Zoro # G8760781
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0258-RD_5X3.5
- Zoro # G8760781
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Lockout Tagout Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Equipment Is Locked Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 gal Yellow Steel Type I Safety Can Diesel (7120210)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (9674S)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74 (469J74)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0260-RA_14X10)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1074-RD_7X5 (U4-1074-RD_7X5)
- LYLE Decal, Warning Do Not Remove, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU6-0006-ND_5X3.5)
- LYLE Overhead Hazard Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0254-RD_7X5)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU3-0123-NP_14x10)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0167-RD_5X3.5)
- LYLE Robot Area Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0568-ND_7X5)
- Lyle Signs