Shop All Parking Signs
Lyle
Loading Zone No Parking Sign, 18" x 12, T1-3021-HI_12x18
Mfr # T1-3021-HI_12x18
Zoro # G5255402
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Passenger Loading Zone
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-3021-HI_12x18
- Zoro # G5255402
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Loading & Unloading Zone No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 7XL (3882X7)
- TINGLEY Size 8 Men's Steel Rubber Boot, Black (MB816B)
- BERKSHIRE Glove Liner, White, Half Finger, PK10 (BGL2.20L)
- TOUGHBUILT 7.48 in. L X 5.91 in. W Plastic 2-in-1 Knee Pads Gray One Size Fits All (TB-KP-101-2BES)
- LYLE Do Not Block Driveway Parking Sign, 6x12, T1-1641-HI_12x6 (T1-1641-HI_12x6)
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-EG_12x18 (T1-1036-EG_12x18)
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18 (T1-5162-DG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014R-12HA (HC-014R-12HA)
- LYLE Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue (HC-CA01-EG_12x18)
- LYLE Fine Supplemental Parking Sign, 6" x 12, T1-2062-EG_12x6 (T1-2062-EG_12x6)
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- Lyle Parking Signs