Shop All Parking Signs
Lyle
Loading Zone No Parking Sign, 18" x 12, T1-1101-HI_12x18
Mfr # T1-1101-HI_12x18
Zoro # G6051647
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Loading And Unloading Only Vehicles Unattended Will Be Towed
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1101-HI_12x18
- Zoro # G6051647
- UPC # 849362004000
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Loading & Unloading Zone No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Jacket, Insulated, Navy, M (850N-M)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- SUPERIOR MARK Floor Marking Tape, GLOW, 2in x 100Ft, Black/Yellow Glow Hazard Stripe (IN-90-217I)
- STI Smoke and Acoustical Caulk, 20 oz., White (SNS120W)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1-12HA (R7-1-12HA)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-3021-HI_12x18 (T1-3021-HI_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014R-12HA (HC-014R-12HA)
- LYLE Reserved Parking Parking Sign, 18" x 12, T1-1004-DG_12x18 (T1-1004-DG_12x18)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1061-HI_12x18 (T1-1061-HI_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1132-EG_12x18 (T1-1132-EG_12x18)
- NMC State Handicapped Reserved Parking Sign New Jersey, TMS324H (TMS324H)
- Lyle Parking Signs