Shop All Parking Signs
Lyle
Loading Zone No Parking Sign, 14" W, 10" H, English, Recycled Aluminum, White
Mfr # U5-1309-RA_14X10
Zoro # G9661233
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend Loading Area No Parking
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1309-RA_14X10
- Zoro # G9661233
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 14" |
Height | 10" |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Loading Area No Parking, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON GAMECHANGERS, LONG JOHNS, SIZE LARGE (BDWG-GAMECHANGERS-LONGJOHNS-L)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 100)
- LITHONIA LIGHTING Led Emergency Light (263X65)
- TINGLEY RUBBER Tingley® 35121 Workbrutes® 10" Work Boots, Black, Cleated Outsole, Large (35121.LG)
- LYLE Resident Parking Sign, 18" x 12, T1-1034-EG_12x18 (T1-1034-EG_12x18)
- LYLE No Parking Between Parking Sign, 18"x12, T1-1050-HI_12x18 (T1-1050-HI_12x18)
- LYLE No Overnight Parking Sign, 18" x 12, T1-3018-EG_12x18 (T1-3018-EG_12x18)
- LYLE Parking Sign, 18"H, 12"W, Aluminum, T1-6207-EG_12x18 (T1-6207-EG_12x18)
- LYLE Permit Parking Sign, 18" x 12, T1-1064-HI_12x18 (T1-1064-HI_12x18)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-2662-EG_12x18 (T1-2662-EG_12x18)
- SIGNMISSION Authorized Parking Violators Will Towed Away Owner Expense Aluminum Sign, 18" L, 24" H, RW-1824-9997 (A-DES-RW-1824-9997)
- Lyle Signs